1 pair of spare blades for 12 40 200

Article no.: 12 49 01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 12 49 01
EAN / GTIN 4003773026679
Manufacturer number 12 49 01
L-Number L70010 235

Description

Description:

  • for single, multiple and fine stranded conductors with plastic or rubber insulation
  • adapts automatically to the respective cable cross-section
  • prevents damage to the conductor
  • cutting depth can be adjusted for different insulation materials
  • with wire cutter for copper and aluminium wires, multiple stranded up to 10 mm² and single stranded up to 6 mm²
  • smoothly operating mechanism
  • stripping blades and clamping jaws easily replaceable
  • low weight

Feature:

AWG: 32 - 8

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart