Dolly

Article no.: 1170
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Dolly

Identification numbers & Classifications

Article number 1170
EAN / GTIN 4017976011707
Manufacturer number 1170
L-Number L90080 1031

Description

Version:

mounted

Description:

Frame made of angular steel, welded, powder coated, blue RAL 5007. With wooden platform. 4 swivel castors, wheels with TPE tyres, hubs with precision deep grove ball bearing. 2 swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 700
Width of usable platform (mm): 700
Height of loading platform (mm): 199
Total length (mm): 700
Total width (mm): 700
Total height (mm): 199
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart