Safety sandal LEON S1P LEON S1P, Size 42

Article no.: 11401-42
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Standard: EN ISO 20345:2011
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1P
Material of protective toe-cap Steel
Standard EN ISO 20345:2011
EU shoe size 42
Type of product Safety sandals

Identification & Classification

Article number 11401-42
EAN / GTIN 4035877931092
Manufacturer number 11401-42
L-Number L00790 3298
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Cowhide leather
  • Fabric lining for natural ventilation
  • Padded tongue
  • Full-length inlay sole
  • Antistatic soft fleece insole
  • Steel midsole
  • PU/PU sole NEW BASIC
  • PU toe protection
  • Steel toe cap
  • EN ISO 20345 S1P SRC, form A

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart