Fiber disc QUICK-CHANGE 75xR ZA24-P48 PE Y PREMIUM steel/inox

Article no.: 112432
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 112432
EAN / GTIN 9003171124323
Manufacturer number 112432

Description

Description:

With the PREMIUM Quick-Change fibre disc, jobs such as derusting or deburring in hard-to-reach places can be completed in no time at all. Thanks to their robust design and an additional cooling layer, these tools are extremely stable and durable. Benefit from our easy to use disc in Quick Change design that can be used without assembly tools.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : ZA-P48 PE Y ZA24
  • Dimension (D x DEVICE): 75 x R mm
  • Diameter: 75 mm
  • Grain size: 24
  • Material suitability: Steel;Stainless steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • High abrasiveness guarantees maximum stock removal
  • Very durable tool thanks to three-layer product structure in combination with zirconia alumina and a coolant layer
  • Robust design ensures low grain break-out and high edge stability

Application:

  • For coarse grinding applications, for removing rust and burrs from hard-to-reach places on regular and hard steel and stainless steel surfaces

Recommendation:

  • Grit size 24/36/40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart