Fiber disc QUICK-CHANGE 75xR A60-P01 PE Y PREMIUM steel/nonferrous/wood

Article no.: 112204
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 112204
EAN / GTIN 9003171122046
Manufacturer number 112204
L-Number L50140 2741

Description

Description:

With the PREMIUM A-P01 PE Y Quick-Change fibre disc for the mini angle grinder, general grinding tasks in hard-to-reach places can be completed in no time at all. Materials such as steel, nonferrous metals, plastic and wood pose no challenge to this universal fibre disc, making it the all-rounder in your toolbox. With their rugged construction, these tools are extremely strong and durable. Benefit from our easy-to-use disc in Quick-Change design that can be used without assembly tools.

Feature:

  • Form: CLOTH QUICK CHANGE DISC
  • Specification : A-P01 PE Y A60
  • Dimension (D x DEVICE): 75 x R mm
  • Diameter: 75 mm
  • Grain size: 60
  • Material suitability: Steel;Wood;Plastics / PVC;Aluminium
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum productivity thanks to easy handling
  • Strong, two-layer polyester backing for a long lifetime
  • Also available in the fine grit range (grit 80/120) on request

Application:

  • For general grinding tasks on a wide range of materials such as steel, nonferrous metals, plastic and wood

Recommendation:

  • Grit size 36/50/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart