Mounted points resin bonded 32x40-6x40 mm A36Q4 B0 PREMIUM inox

Article no.: 104962
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 104962
EAN / GTIN 9003171049626
Manufacturer number 104962

Description

Description:

The PREMIUM resin pins for the straight grinder have a vibration reducing effect due to their composition and therefore have a low sensitivity to impact, which leads to more comfort and safety during daily work. Due to their special quality, these points are ideally suited for deburring, bevelling and edge breaking on stainless steel and deliver the highest quality results.

Feature:

  • Form: 52ZY GRINDING POINT
  • Specification : A 36 Q4 B0
  • Dimension (D x T - S x L): 32 x 40 - 6 x 40 mm
  • Diameter: 32 mm
  • Thickness: 40 mm
  • Grain size: 36
  • Vs /max: 50 m/s
  • Material suitability: Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Resin-mounted points have a vibration reducing effect due to their composition and therefore boast low impact sensitivity
  • Specially suited to stainless steel materials due to their chemically pure bond
  • Particularly suitable for difficult-to-reach places

Application:

  • For work such as deburring, bevelling and edge breaking on different stainless steel grades

Recommendation:

  • Grit size 36 for rough grinding
  • Note operating speed of max. 50 m/s

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart