Dial Gauge, Lug Back, ISO Type Jeweled Bearing, 1mm, 0,002mm

Article no.: 1013A-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1013A-10
EAN / GTIN 4946368841335
Manufacturer number 1013A-10

Description

Description:

Compact Type 1 and 3,5 mm Range Small Diameter - Metric. This is a compact, dial indicator with a bezel Ø 40 mm. It offers you the following benefits: It is ideal for use in applications where space is limited.

Feature:

Digital/Analogue: Analogue
Measuring range: 1 mm
Scale interval: 0.002
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart