Adjustable wrench, 8″, Reversible, metal

Article no.: 101.8GR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification & Classification

Article number 101.8GR
EAN / GTIN 3662424092299
Manufacturer number 101.8GR
L-Number L60130 9526
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Extremely versatile: the movable jaw is reversible. On one side, the jaw is flat for conventional use that is gentle on machined parts. On the other side, the jaw has fine serration for secure clamping of pipes and other parts that require a firm grip and transmission of high torque
  • Fine profile jaw for better accessibility
  • Extra large opening for more versatility
  • Dimensional graduation in mm on one side
  • Design: bright chrome-plated
  • bi-material shank

Feature:

  • A [mm]: 33 B [mm]: 65.4 C x C1 [mm]: 18 x 29.9 E [mm]: 6.7 E1 [mm]: 14.2 E3 [mm]: 22.1 B [mm]: 201 L [mm]: 201 [kg]: 0.270

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart