Open ended bit, metric, drive 9 x 12 mm, opening 19 mm

Article no.: 10.19
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Open ended plug-in head

Identification numbers & Classifications

Article number 10.19
EAN / GTIN 3148510925707
Manufacturer number 10.19
L-Number L60130 3278

Description

Description:

  • 5-way adjustable groove
  • Pressure switch for controlled and jerk-free release
  • Practical and safe
  • Can be used with one hand
  • Tensioning up to 135 mm
  • 17 mm wide jaws
  • Upper jaw with a milled groove for holding small diameter pipes
  • Chrome-plated finish

Feature:

  • A [mm]: 19
  • B [mm]: 41.5
  • E [mm]: 9
  • B [mm]: 15
  • L [mm]: 20.0
  • [g]: 67

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart