Earplugs set HOLEX, Type: 200

Article no.: 097353 200
New product
Price per 1 Pair (0.13 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,554 pieces in stock

Select article variation and quantity

Type Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 38 dB(A)
Material of earplugs Polyurethane
Contents 200 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097353 200
EAN / GTIN 4069515001168
Manufacturer number 097353 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

The earplugs are made of self-accommodating polyurethane. Their tapered shape creates good seating in a wide range of sizes of the auditory canal. The sealed surface prevents the build-up of deposits on the earplugs. SNR = 38 dB (H=37dB, M=37dB, L=34dB).
Dispenser box with 200 pairs, hygienically packed in pairs in PE bags.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart