Earplugs set E-A-RSoft™ Yellow Neons, Type: P250

Article no.: 097312 P250
Set price 250 Pair (0.13 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
94 pieces in stock

Select article variation and quantity

Type Set price 250 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series E-A-RSoft™
SNR value (noise attenuation) 36 dB(A)
Material of earplugs Polyurethane
Contents 250 pair
Packaging in pairs
Type of product Disposable earplugs

Identification & Classification

Article number 097312 P250
EAN / GTIN 10078371671218
Manufacturer number 7100111802
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

E-A-RSoft™ Yellow Neons. Due to their conical shape the earplugs of hypo allergenic polyurethane foam provide very high noise attenuation and offer a good fit, even for persons with large auditory canals. When they are worn for a long time, the low contact pressure in the auditory canal ensures high wearing comfort. The smooth surface is dirt repellent. SNR = 36 dB (H = 33 dB; M = 33 dB; L = 30 dB).
250 pocket-size packs each with 1 pair for a day’s supply.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart