Full-face mask Series 6000, Size: M

Article no.: 097240 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
112 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

  • Lens coating: scratch-resistant
  • Lens material: PMMA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens coating scratch-resistant
Filter connection 3M™ bayonet system
Weight 400 g
Colour code for suitable accessories 3M™ bayonet
Lens material PMMA
Manufacturer's designation 6800M
Size M
Type of product Full-face mask body

Identification & Classification

Article number 097240 M
EAN / GTIN 4046719719815
Manufacturer number 7100015051
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The lightweight mask body in compact design permits an unrestricted view of the working area and promotes good working results in a working environment that demands the use of a full-face mask. The scratch-resistant glass offers additional eye protection when working with substances such as asbestos, hydrochloric acid and ammonia. Double filter system for reduced breathing resistance and good weight distribution. Due to the bayonet click fit system the exchange of the filters is uncomplicated and quick.

Standard:

EN 136 class 1

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart