Comfort safety glasses 5X1 I/O

Article no.: 096700 I/O
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock
  • UV protection: UV400
  • Frame properties: Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
  • Lens material: Polycarbonat

Product details

Technical Data

Series 5X1
Frame identification Mod5X1 U 166 FT U 175-F
Lens identification 2C-1.7/5-1.7 U 1 FT
UV protection UV400
Frame properties Side padding; Arm length adjustable; Arm inclination adjustable; Indstillelige næsepuder
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096700 I/O
EAN / GTIN 8033661828821
Manufacturer number 5X1.30.00.00

Description

Version:

Innovative safety glasses with Floating Lens Design for an optimum fit without pressure points. Ergonomic, dynamic design due to arms that can have their length and tilt adjusted.
Padded, height-adjustable nose clip. Padding of the ends of the arms ensures maximum comfort and absolute stability.
With reflective lens for sunlight but without excessive darkening (working alternately outdoors and indoors). Transmission: 55%.

Standard:

EN 166
EN 172

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart