Skin barrier cream DUALIN® unscented 1000B

Article no.: 095542 1000B
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £47.58 / Piece
  • from 6 Piece
    £39.65 / Piece
on request
In stock
265 pieces in stock
  • Protection against: Non-specific skin hazards

Product details

Technical Data

Protection against Non-specific skin hazards
free of parabens yes
free of perfumes yes
silicone-free yes
suitable for dispenser 095818
Contents 1,000 ml
Type of packaging Neptune bottle
Type of product Skin protection

Identification numbers & Classifications

Article number 095542 1000B
EAN / GTIN 4260029179934
Manufacturer number 14024004

Description

Version:

DUALIN® unscented. Skin protection cream against water-insoluble agents as well as water-soluble agents. Dual principle of action. Slightly greasy.
Composition: Cream (O/W emulsion), pH value neutral, without mineral oils, without parabens, unscented (HACCP-compliant), silicone-free.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart