{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clothing standard | Oeko-Tex Standard 100 | |
| Contents | 6 | |
| Glove characteristics | Silicone-free; free of latex | |
| Protection class | Protection against bacteriological risks to EN 374 | |
| Glove size | 8 | |
| EN 374 | Type A (ACFGJKLMNOPST) | |
| Resistance to chemicals | ACFGJKLMNOPST | |
| EN 388 | 3121A | |
| EN 407 | X1XXXX | |
| Material | Neoprene, nitrile | |
| Backing material | Nylon | |
| Scope of application | All-round | |
| Length | 350 mm | |
| Thickness | 0.42 mm | |
| Colour | black | |
| Application | reusable | |
| Weight | 61 g | |
| Cut protection class | A | |
| Protection category | Category III | |
| Type of glove | Chemicals protection gloves | |
| Coating | Neoprene, nitrile | |
| Type of product | Chemicals protection gloves |
| Article number | 094747 8 | |
| EAN / GTIN | 10076490435421 | |
| Manufacturer/responsible person | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |