Pair of gloves Hit Flex 7

Article no.: 094280 7
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
622 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100

Product details

Technical Data

Clothing standard Oeko-Tex Standard 100
Contents 12
Accuracy of fit very good
EN 388 4131X
Backing material Nylon, elastane
Coating Nitril
Coating variant The palms of the hands
Application range All-round
Colour black / grey
Material of coating Nitrile
Glove size 7
Weight 22.4 g
silicone-free no
Application reusable
DMF-free no
Touch sensitivity good
Wet grip good
Oil grip medium
Heat protection not available
Breathability good
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094280 7
EAN / GTIN 4029201135478
Manufacturer number HIT091 GR.7

Description

Version:

Hit Flex. Breathable gloves with nitrile foam coating for good touch sensitivity, high abrasion resistance and very good fit. Öko-Tex® Standard 100.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart