Pair of gloves, Glove size: 6

Article no.: 094241 6
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
18,852 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 13G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for allergy sufferers
EN 388 4131X
Backing material Polyamide
Coating PU
Coating variant The palms of the hands
Scope of application Precision
Length 255 mm
Colour white
Glove size 6
Knitted technology 13G
AQL G-II 1.0 for critical, G-II 2.5 for major, G-II 4.0 for minor.
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094241 6
EAN / GTIN 4062406128869
Manufacturer number 094241 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Assembly glove with PU coating, for precise work in dry conditions. Excellent dexterity and breathability. Particularly suitable for precise handling of small electronic components, maintenance, inspection and assembly activities.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Article No.
  • 094241, 094242, 094243: For use in dry working environments, handling small electronic components, and performing maintenance, inspection and assembly activities.
  • Optimum protection is obtained only when the area to be protected is completely covered.
  • Where gloves have fastenings, check that these are securely closed.
  • Protective gloves must not be allowed to slip.
  • Select a suitable glove size.
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.

Reasonably foreseeable misuse
  • Gloves offer no protection against chemical, microbiological, thermal, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart