{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| Glove characteristics | Suitable for touch screens | |
| Accuracy of fit | very good | |
| EN 388 | 2111X | |
| Backing material | Nylon | |
| Coating | PU | |
| Coating variant | The palms of the hands | |
| Scope of application | Precision | |
| Colour | black / blue | |
| Material of coating | PU | |
| Glove size | 6 | |
| Weight | 8 g | |
| Knitted technology | 18G | |
| silicone-free | no | |
| Application | reusable | |
| DMF-free | no | |
| Touch sensitivity | very good | |
| Wet grip | medium | |
| Oil grip | good | |
| Heat protection | not available | |
| Breathability | very good | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Multi-purpose gloves |
| Article number | 094234 6 | |
| EAN / GTIN | 4059904095663 | |
| Manufacturer number | 6240/6 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com |