Safety boot, yellow DUNLOP PROTOMASTER FULL SAFETY, S5 43

Article no.: 092920 43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour yellow
EU shoe size 43
Type of product Rubber boots

Identification numbers & Classifications

Article number 092920 43
EAN / GTIN 8713197301349
Manufacturer number 142YP GR. 43

Description

Version:

PROTOMASTOR FULL SAFETY functional safety boots. Waterproof and non-slip, to
ensure safe working conditions.
  • PVC upper material
  • PVC outer sole, black.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart