Insoles, anthracite Comfort insole, SOFT 47

Article no.: 092864 47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Product details

Technical Data

Gender Unisex
EU shoe size 47
Colour green
Type of product Insole

Identification numbers & Classifications

Article number 092864 47
EAN / GTIN 4062406281571
Manufacturer number GARANT EINLEGESOHLE WEICH GR.47

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Soft shock absorption element for persons between 50 kg and 65 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, SOFT 47

Insoles, anthracite Comfort insole, SOFT 47

on request
In stock
12 pieces in stock
£6.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock
£6.48
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock
£6.48
plus VAT at the current rate Prices plus delivery costs
Colour green red yellow
EU shoe size 47 47 47
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart