Shoelaces black flat, black, Length: 130cm

Article no.: 092863 130
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
237 pieces in stock

Select article variation and quantity

Length (cm) Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 130 cm
Colour black
Contents 1 pair
Type of product Shoelaces

Identification & Classification

Article number 092863 130
EAN / GTIN 4067263116257
Manufacturer number 092863 130
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX shoelaces, 130 cm long. The flat profile prevents the laces coming undone. Made from polyester.

Suitable for:

HOLEX safety shoe No. 092092, 092094.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart