Shoe, black GX 155 XP ESD, S1P, EU shoe size: 35

Article no.: 092746 35
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S1P
  • Material of protective toe-cap: Steel
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GX
Gender Ladies
Protection class S1P
Material of protective toe-cap Steel
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristic of the sole Rebound sole
EU shoe size 35
Colour black
Type of product Safety shoes

Identification & Classification

Article number 092746 35
EAN / GTIN 4043692461731
Manufacturer/responsible person ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/

Description

Version:

Ladies’ safety shoe GX 155 XP ESD with special women′s fit design.
  • Mesh upper with aktiv-X functional lining to optimally regulate the moisture level.
  • Metal-free penetration resistance with XP® midsole.
  • MPU® REBOUND SYSTEM, pressure-relieving insole and responsive sole technology.
  • clima-stream® concept to maximise the breathability of the shoe.
  • SPORTY sole technology specially adapted to women’s feet for maximum comfort.
  • ESD security.

Standard:

EN ISO 20345:2011 S1P SRC

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart