Shoe, black/blue uvex 2 xenova, S1 41

Article no.: 092150 41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 41
Type of product Safety shoes

Identification numbers & Classifications

Article number 092150 41
EAN / GTIN 4031101747149
Manufacturer number 9554841

Description

Version:

Sporty safety shoes with low weight and good damping characteristics, for good wearing comfort. Fitting 11.
  • Dual density blue polyurethane sole with good non-slip characteristics.
  • Plastic toecap – anatomically shaped, with good lateral stability.
  • Padded shank end.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Breathable micro-velour upper material.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart