• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Welder’s apron 107/80

Article no.: 091506 107/80
plus VAT at the current rate Prices plus delivery costs
on request
Not available
0 pieces in stock
  • Clothing to: Protection to DIN EN ISO 11611 when welding

Product details

Technical Data

Series Welder’s protective clothing
Gender Unisex
Clothing to Protection to DIN EN ISO 11611 when welding
Type of product Welder’s apron

Identification numbers & Classifications

Article number 091506 107/80
EAN / GTIN 8718564522358
Manufacturer number 44-7142W

Description

Version:

Heat and fire resistant clothing of durable and supple split cowhide. Protects against heat and sprays of molten metal or chips during welding, grinding or sticking. All leather seams are stitched in double chain stitch of extremely heat-resistant 5-ply KEVLAR® yarn. All stress points are riveted or reinforced with two layers of leather. All rivets and snap fasteners are electrically insulated for safety.
Welder’s apron with adjustable strap system and variable waist.
  • 2.5 cm wide strap of sailcloth.
  • With quick-release clip.
  • Size 107/60: Length 107 cm, width 60 cm.
  • Size 107/80: Length 107 cm, width 80 cm.

Standard:

EN ISO 11611: 2015 class 2/A1 + A2

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart