Thread flank inserts for ext. m. metr. ISO 60° 0.9-1.25mm

Article no.: 0870905
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0870905
EAN / GTIN 4029713265120
Manufacturer number 0870905
L-Number L40510 646
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Made of hardened special steel and finely grinded
  • Every insert is inscribed with the pitch details
  • In a set (V-anvil + tapered anvil)
  • Shank dimensions: 3.5 x 13.5 mm

Description:

Thread flank inserts for ext. m. metr. ISO 60° 0.9-1.25mm

Feature:

  • Material: Special steel
  • Thread type: metric ISO
  • Thread pitch in mm: 0,9 - 1,25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart