Thread flank setting gauges for ext.m. metr. ISO 60° 175mm

Article no.: 0870807
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0870807
EAN / GTIN 4029713224905
Manufacturer number 0870807
L-Number L40510 535
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Measuring faces made of hardened special steel
  • One end is rounded, the lapped bore simpiflies the fitting upon the conical insert
  • Thermally insulated handle
  • Note: With trapezoid treads every pitch requires a separate setting standard

Description:

Thread flank setting gauges for ext.m. metr. ISO 60° 175mm

Feature:

  • Material: Special steel
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Thread type: metric ISO

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart