Thread flank setting gauges for ext.m. metr. ISO 60° 75mm

Article no.: 0870803
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0870803
EAN / GTIN 4029713224875
Manufacturer number 0870803
L-Number L40510 532

Description

Version:

  • Measuring faces made of hardened special steel
  • One end is rounded, the lapped bore simpiflies the fitting upon the conical insert
  • Thermally insulated handle
  • Note: With trapezoid treads every pitch requires a separate setting standard

Description:

Thread flank setting gauges for ext.m. metr. ISO 60° 75mm

Feature:

  • Material: Special steel
  • Error Limit (mm): 0.003 mm
  • Error Limit (µm): 3 µm
  • Thread type: metric ISO

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart