• The item cannot be ordered due to missing prices.

Marker spray MARKER PAINT OR

Article no.: 085191 OR
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Product details

Technical Data

Labelling of hazardous substances GHS02: Flame; GHS07 caution
Manufacturer's designation Marker Paint
Suitability for materials Concrete; wood; Plastic; Metal
Marking colour orange
fluorescent yes
quick-drying yes
Drying time 5 min
Contents 500 ml
Type of product Marking paint

Identification numbers & Classifications

Article number 085191 OR
EAN / GTIN 5412386060441
Manufacturer number 10165-AA

Description

Version:

Waterproof and colour-fast marker spray with good adhesion on a wide variety of substrates, even on damp surfaces. 360° valve permits spraying in any position. Easily visible because of the fluorescent composition. Dries quickly in approx. 5 minutes. Persistence depending on the substrate, use and exposure to UV radiation: 9 − 12 months. The cap colour indicates the spray colour.

Application:

Spot and area marking from any position. For temporary marking work.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Marking colour Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart