Precision dial micrometer carb. m.face read 0.001mm 25-50mm

Article no.: 0850512
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Micrometer with dial comparator

Identification & Classification

Article number 0850512
EAN / GTIN 4029713224073
Manufacturer number 0850512
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-3
  • Reading: 0.01 mm
  • Reading on the dial: 1 µm
  • Reading parts are satin chrome finished
  • Retraction stroke 1.2 mm
  • Locking lever
  • Carbide measuring faces
  • Constant measuring force
  • Thermally insulated
  • Spindle made of hardened, stainless steel
  • Adjustable tolerance markers

Description:

Precision dial micrometer carb. m.face read 0.001mm 25-50mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 25 - 50
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 7.5 mm

Standard:

DIN 863-3

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart