External micrometer carb. m.face read. 0.01mm 400-450mm

Article no.: 0816509
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0816509
EAN / GTIN 4029713223755
Manufacturer number 0816509

Description

Version:

  • DIN 863-1
  • Direct reading 0,01 mm, without addition because of thread pitch 1 mm
  • Reading parts are satin chrome finished
  • Locking ring
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated
  • With 50 mm spindle movement and a wide measuring range
  • Spheroid ductile iron frame, lacquered or coated light alloy frame

Description:

External micrometer carb. m.face read. 0.01mm 400-450mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 400 - 450
  • Error Limit (mm): 0.012 mm
  • Error Limit (µm): 7 µm
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 10 mm

Standard:

DIN 863-1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart