5-star Bit screwdriver hexagonal C 6,3 L.26mm

Article no.: 08161040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 08161040
EAN / GTIN 4018754154081
Manufacturer number 08161040
L-Number L60010 4772

Description

Description:

  • With a hole in the drive tip
  • For internal 5-star screws with spigots

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: C 6,3
  • Length [mm): 26 mm
  • No.: 1446 TPI 40
  • Weight: 7 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart