Safety coupling Internal thread, Connection internal thread: 1/4in

Article no.: 080286 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
183 pieces in stock

Select article variation and quantity

Connection internal thread (in) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Steel coupling
maximum operating pressure 16 bar
Connection internal thread 1/4 in
Flow rate 2,250 l/min
Type of product Coupling

Identification & Classification

Article number 080286 1/4
EAN / GTIN 7391390044808
Manufacturer number 303202202
Manufacturer/responsible person CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
  • Easy to use with only one hand with low coupling force.
  • High flow rate as a consequence of very low pressure drop.
  • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
  • Cost-effectiveness - the amortisation time is 2 years at the most.

The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart