AC-Adapter, 6V 2A, BS Type, UK

Article no.: 06AGZ369E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification & Classification

Article number 06AGZ369E
EAN / GTIN 4550501347310
Manufacturer number 06AGZ369E
L-Number L40700 131223
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

AC Power Supply, 6V 2A
Z Series
This power supply is specifically designed for use in the UK and can be used, for example, for the 264 Series DP-1VA or DP-1VR printers/loggers or the 543 Series ABS Digimatic Indicator ID-F.

Feature:

  • Old Article number: 06AFZ950E
  • Size/Dimension: 0,196 X 0,125 X 0,089 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart