Dungarees with knee pockets MULTISAFE Freibourg, Unisex, dark anthracite, Size 82C52

Article no.: 06669-135-18 82C52
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 06669-135-18 82C52
EAN / GTIN 5707209485083
Manufacturer number 06669-135-18 82C52
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Antistatic and flame-retardant PyroPro® with acid protection
  • Durable, triple stitched seams on the legs and in the crotch extend the life of the product
  • Adjustable shoulder straps made of fabric with short, strong elastic inserts
  • The knee pockets are height-adjustable, so that the knee protection is optimally placed on the knees
  • Seams point down so that no sparks can get stuck
  • Certified for use with the MASCOT knee pad type SHORT or LONG, as the knee pad bag is height adjustable

Feature:

  • Antistatic and flame-retardant PyroPro® with acid protection
  • Protects against arcing and occasional welding
  • The surface treatment makes the product dirt-repellent
  • Triple stitched seams on the legs and crotch
  • Shoulder straps made of fabric, adjustable and with short, strong elastic and plastic buckles
  • Bib pocket with flap and concealed press stud
  • Inner pocket with Hook-and-loop fastener
  • The waistband is adjustable
  • Front pockets
  • Zip fly
  • Back pockets with flap and concealed press studs
  • Thigh pocket with flap and concealed press studs
  • Rule bag
  • Knee pockets, height adjustable and with flap and opening from above
  • Seams are pointing down so that no sparks can get stuck
  • Contrast seams
  • For this model we recommend the following knee protection: 00418-100, 00718-100, 50451-916 or 20118-915
  • Certified together with knee pads type SHORT or LONG according to EN 14404
  • Fabric composition: 87% cotton/12% polyamide/1% carbon fiber
  • Material grammage / fabric density: 320 g/m²
  • Canvas structure. Can shrink up to 7% for 5 x industrial laundry (ISO 15797) and up to 5% for household laundry. Wash separately. After each wash, impregnate with fluorocarbon (PFC) to renew protection according to EN 13034.
  • Step length: 82 cm / 32 inch
  • Waist circumference: Step length: 82 cm / 32 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • EN 1149-3
  • EN 1149-5
  • EN 13034 (Type 6)
  • EN ISO 11612 A1, B1, C1, E1
  • EN 61482-1-1 (ATPV - 12 cal/cm²)
  • EN 61482-1-2 class 1
  • EN ISO 11611 - CLASS 1 (A1)

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 60°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart