{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN EN ISO 3650 | |
| Nominal size | 300 mm | |
| Tolerance class | 0 | |
| Material | Stahl | |
| Type of product | Gauge block |
| Article number | 0623780 | |
| EAN / GTIN | 4029713021849 | |
| Manufacturer number | 0623780 | |
| L-Number | L40510 1425 | |
| Manufacturer/responsible person | Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com |