INOX feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.01mm

Article no.: 0612501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0612501
EAN / GTIN 4029713048884
Manufacturer number 0612501
L-Number L40510 2538

Description

Version:

  • stainless steel
  • width 12,7 mm
  • length 5 m
  • Tape from 0,08 mm upwards marked with dimension

Description:

INOX feeler gauge tape, plastic dispenser case 5m x 12,7mm 0.01mm

Feature:

  • Nominal dimension mm: 0.01 mm

Standard:

T3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart