DBP weld seam gauge, ss., accuracy 0.1mm

Article no.: 0595251
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0595251
EAN / GTIN 4029713282431
Manufacturer number 0595251
L-Number L40510 135

Description

Version:

  • Stainless steel
  • Reading accuracy 0,2 mm
  • Easy to read the result due to the reference line in the reading window
  • Quick and easy inspection of welding seam heights

Description:

DBP weld seam gauge, ss., accuracy 0.1mm

Feature:

  • Material: Stainless steel

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart