950/9 Hex-Plus Multicolour 3 L-key set, metric, BlackLaser, 10 pieces

Article no.: 05133165001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05133165001
EAN / GTIN 4013288230294
Manufacturer number 05133165001
L-Number L60020 5168
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 9 L-keys with plastic sleeve (SPKL) made of circular, easy-grip material.
  • The sleeve makes working comfortable even at low temperatures and is easy on the fingers.
  • All L-keys are easily accessible due to their colour coding and size markings.
  • Convenient storage in the 9109 rack that can be set upright on the table or hung on the wall.
  • Clip 9538 integrated in the rack which can be removed for mobile use.
  • On top of that, the rack includes a clever removable 9538 magnetiser that can be used to magnetise (and demagnetise) screws and tool tips
  • no more struggle to hold the screw with the second hand.

Advantage:

  • Rack that can be set upright on the table or hung on the wall
  • Integrated clip which can be removed for mobile use
  • Removable magnet for magnetising and demagnetising tool tips
  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer

Supplied with:

  • 950/9 Hex-Plus Multicolour 3 L-key set, metric, BlackLaser, 9 pieces
  • 9x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm, 2.5x112 mm
  • 1x 9539 L-key clip: 9539 L-key clip
  • 1x 9109 Wall holder/Base for L-key clip: 9109 Wall holder/Base for L-key clip
  • 1x 9538 Magnetiser: 9538 Magnetiser

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart