Click-Torque X 4 torque wrench for insert tools, 40-200 Nm, 14x18 x 40-200 Nm

Article no.: 05075654001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05075654001
EAN / GTIN 4013288193803
Manufacturer number 05075654001
L-Number L60020 3972

Description

Description:

  • Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07.
  • Easy setting and saving of the default value.
  • The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value.
  • The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached.
  • For right and left-hand use and with square insert 14x18mm for insert tools.

Advantage:

  • For 14x18 mm interchangeable insert tools
  • Easy setting and saving of the desired torque value with audible and tactile clicks when reaching the scale values
  • Audible and tactile release mechanism when the set torque value is reached
  • Measuring range: 40-200 Nm; precise to +/- 3% as per DIN EN ISO 6789-1:2017-07
  • Very robust design with ergonomic 2-component handle suitable for right and left-handed use

Supplied with:

  • Click-Torque X 4 torque wrench for insert tools, 40-200 Nm, 14x18 x 40-200 Nm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart