Series 7400 ESD Kraftform torque screwdrivers with a customised factory pre-set measurement value, handle size 105 mm, 7461 ESD x 1.2-3.0 Nm

Article no.: 05074842010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074842010
EAN / GTIN 4013288188243
Manufacturer number 05074842010
L-Number L60020 4198

Description

Description:

  • Wera torque screwdriver.
  • Safe protection against electrostatic charge and associated damage.
  • With a customised factory pre-set torque value.
  • For all applications, where the same constant torque and repeat accuracy are required.
  • The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137001001).
  • Afterwards you can check the set value using an off-the-shelf torque tester.
  • Rapidaptor quick-release technology for rapid bit changes.
  • Unlimited loosening torque for slackening stuck screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Suitable for bits with a 1/4″ external hexagon drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173).

  • Please note: 1 Ncm = 0.
  • 01 Nm.

Advantage:

  • Customized pre-set torque screwdriver with Rapidaptor quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Suitable for bits with 1/4″ hex head drive
  • Rapidaptor quick-release chuck for bits with 1/4″ hex head drive
  • Rapidaptor technology for rapid bit change

Supplied with:

  • Series 7400 ESD Kraftform torque screwdrivers with a customised factory pre-set measurement value, handle size 105 mm, 7461 ESD x 1.2-3.0 Nm

Note:

ATTENTION: Special article!
When ordering, please inform our sales department of the desired presetting within the possible range (1.2 - 3.0 Nm) in Nm.
Standard article (default 1.2 Nm): 05074842001

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart