1460 ESD Kraftform Micro pre-set adjustable torque screwdrivers (0.02-0.11 Nm) with quick-release chuck, 1460 ESD x 0.035 Nm

Article no.: 05074800001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074800001
EAN / GTIN 4013288168351
Manufacturer number 05074800001
L-Number L60020 3274

Description

Description:

  • With a factory pre-set torque value set to the smallest scale value.
  • For all applications, where the same constant torque and repeat accuracy are required.
  • The torque can be changed within the measuring range with the extra tool 05137004001.
  • Afterwards you can check the set value using an off-the-shelf torque tester.
  • Compact handle/interchangeable blades system for torque-controlled precision screwdriving.
  • The Kraftform Micro ESD torque screwdriver is ideal for torque-controlled jobs on electrostatically sensitive components.
  • Suitable for bits with a 4 mm Halfmoon drive (Wera series 9) and a 4 mm HIOS drive (Wera series 21).
  • Tamper-proof.
  • Clearly audible and tactile signal when the set torque is reached.
  • Repeatability is 100% guaranteed.
  • Unlimited manual loosening torque.
  • Electrical surface resistance ≤ 109 ohms for safe protection against electrostatic charge.
  • Manufactured as per DIN EN 61340-5-1.
  • Handle/interchangeable blades system for rapid blade changes.
  • Kraftform Micro handle with rotating cap and free-turning zone for rapid turning, making any time-consuming repositioning of the fingers unnecessary.
  • Power zone with integrated soft zones ensures the transmission of high tightening and loosening torques.
  • Precision zone directly above the blade for the correct rotation angle for adjustment work.
  • Rapid bit fixing: Simply push the bit into the holder for automatic locking and a secure fit.
  • To change the bit, simply push the sleeve forward and remove the bit.
  • Free-running actuating sleeve for easy handling of the tool during the screwdriving process.
  • Bits suitable for manual and machine operated screwdriving connections with electric screwdrivers (including HIOS, Delvo, Sehan).
  • Use with e.
  • g.
  • smartphones, mobile phones, cameras, electronic devices, in dental laboratories and dental surgeries.

  • Please note: 1 Ncm = 0.
  • 01 Nm.

Advantage:

  • Factory pre-set, adjustable Kraftform Micro ESD torque screwdriver with quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Distinct audible and perceivable excess load signal when the pre-set torque value is reached
  • Suitable for the take-up of bits with 4 mm halfmoon drive and 4 mm HIOS drive
  • Applications e.g. on smartphones, mobile phones, cameras, electronic equipment

Supplied with:

  • 1460 ESD Kraftform Micro torque screwdrivers, with factory pre-set value (0.02-0.11 Nm) and quick-release chuck, 1460 ESD x 0.035 Nm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart