Series 7400 Kraftform ESD adjustable torque screwdrivers (0.1-1.0 Nm), 7436 ESD x 0.30-1.00 Nm

Article no.: 05074788001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074788001
EAN / GTIN 4013288179029
Manufacturer number 05074788001
L-Number L60020 3875

Description

Description:

  • Wera torque screwdriver.
  • Dependable protection against electrostatic energy and associated damage.
  • Variable torque setting option with highest precision.
  • Simple adjustment of the required torque value without any special tools.
  • Easy-to-read scale value.
  • Rapidaptor quick-release technology for rapid bit change.
  • Unlimited torque to loosen seized screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Suitable for bits with a 4 mm Halfmoon drive (Wera series 9) and a 4 mm HIOS drive (Wera series 21).

Advantage:

  • Adjustable Kraftform ESD torque screwdriver with quick-release chuck
  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • Hexagonal anti-roll feature against rolling away
  • Suitable for bits with 4 mm halfmoon and 4 mm HIOS drive

Supplied with:

  • Series 7400 ESD Kraftform adjustable torque screwdrivers (0.1-1.0 Nm), 7436 ESD x 0.30-1.00 Nm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart