7443/12 Assembly set for tyre pressure control systems, 12 pieces

Article no.: 05074746001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification & Classification

Article number 05074746001
EAN / GTIN 4013288178404
Manufacturer number 05074746001
L-Number L60020 3337
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 12-piece tool set for the proper assembly and disassembly of tyre pressure control systems.
  • Comes with torque technology for controlled screw tightening.
  • Hand tool with multi-component Kraftform handle for high working speeds and ergonomic working.
  • Five pre-set tools to connect the union nut with the screw and to fasten the sensor component to the valve.
  • Two pre-set valve insertion tools with 0.
  • 25 and 0.
  • 45 Nm.
  • An adjustable Kraftform pistol handle for torque values of between 4.
  • 0 and 8.
  • 8 Nm.
  • Suitable for all customary tyre pressure control systems.
  • Dependable fastening thanks to distinctly coloured marking of the pre-set torque values (Beru/Huf®: TX 10 yellow 1.
  • 25 Nm
  • Schrader®: TX 10 green 1.
  • 4 Nm
  • Cup®/RTS®: TX 20 grey 2.
  • 0 Nm).
  • Two TX bits with holding function, socket adaptor, two sockets plus a valve dolly (for applications up to 4.
  • 5 Nm).
  • Suitable for tyre control, systems from e.
  • g.
  • Schrader®, Alligator®, VDO®.
  • The pre-set torque screwdriver fixed at 3.
  • 3 Nm actuates both the union nut as well as the connecting screw on the sensors of the Alligator system.
  • Additionally included: socket adaptor, two bits, valve dolly (for applications up to 4.
  • 5 Nm).

Advantage:

  • Assembly set for tyre pressure control systems
  • To monitor the tyre pressure on motor vehicles
  • Optimum tyre pressure saves fuel and prevents tyre wear
  • Pre-set torque for optimum fixing of the sensors
  • 12-piece set in a stable plastic case

Supplied with:

  • 7443/12 Assembly set for tyre pressure control systems, 12 pieces
  • 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7443 x 4.0-8.8 Nm
  • 1x 7400 series Kraftform Torque screwdrivers, with factory pre-set value (0.1-1.5 Nm) and Rapidaptor quick-release chuck, handle size 89 mm: 7464 x 3.3 Nm x 3.0-6.0 Nm
  • 2x 300 TX TORX® Torque-indicator: TX 10x1.25 Nm, TX 10x1.4 Nm
  • 2x 790 A/50 Nut Spinner Socket: 11x50 mm, 12x50 mm
  • 2x 867/4 TORX® HF bits with holding function: TX 15x50 mm, TX 20x50 mm
  • 1x 870/1 Adaptor: 1/4″ x 25 mm
  • 2x 300 V Valve Holder: 0.25 Nm, 0.45 Nm
  • 1x 327 Valve Holder: 32 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart