7443/61/9 Assembly set for tyre pressure control systems, 9 pieces

Article no.: 05074745001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074745001
EAN / GTIN 4013288168818
Manufacturer number 05074745001
L-Number L60020 3336

Description

Description:

  • 9-piece tool set for the proper assembly and disassembly of tyre pressure control systems.
  • Comes with torque technology for controlled screw tightening.
  • Hand tool with multi-component Kraftform handle for high working speeds and ergonomic working.
  • Two pre-set tools to connect the union nut with the screw and to fasten the sensor component to the valve.
  • An adjustable Kraftform pistol handle for torque values of between 4.
  • 0 and 8.
  • 8 Nm.
  • Two TX bits with holding function, socket adaptor, two sockets plus a valve dolly (for applications up to 4.
  • 5 Nm).
  • Suitable for tyre control, systems from e.
  • g.
  • Schrader®, Alligator®, VDO®.

Advantage:

  • Assembly set for tyre pressure control systems
  • To monitor the tyre pressure on motor vehicles
  • Optimum tyre pressure saves fuel and prevents tyre wear
  • 9-piece set in a stable plastic case

Supplied with:

  • 7443/61/9 Assembly set for tyre pressure control systems, 9 pieces; 1x 7400 series Kraftform Torque screwdrivers, with factory pre-set value (0.3-3.0 Nm) and Rapidaptor quick-release chuck, handle size 105 mm: 7461 x 1.2 Nm x 1.2-3.0 Nm; 1x Series 7400 Kraftform pistol handle, adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck: 7443 x 4.0-8.8 Nm; 1x 300 TX TORX® Torque-indicator: TX 10 x 1.4 Nm; 1x 870/1 Adaptor: 1/4″ x 25 mm; 2x 790 A/50 Nut Spinner Socket: 11x50 mm, 12x50 mm; 2x 867/4 TORX® HF bits with holding function: TX 15x50 mm, TX 20x50 mm; 1x 327 Valve Holder: 32 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart