867/4 Z TORX® BO bits with bore hole, TX 25 x 70 mm

Article no.: 05060143001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05060143001
EAN / GTIN 4013288026910
Manufacturer number 05060143001
L-Number L60020 315

Description

Description:

  • Premium bits for TORX® BO socket screws.
  • TORX® BO screws have a protruding pin in their drive profile.
  • This prevents unauthorized loosening, as these screws cannot be operated with ″normal″ TORX® tools.
  • Only special TORX® BO tools have a bore which can mount the pin.
  • Tough, for universal use.
  • 1/4″ hexagonal, suitable for holders as per DIN ISO 1173-F 6.
  • 3.

Advantage:

  • For recessed TORX® screws with securing pin
  • TORX® bit with bore hole on the output side
  • Tough for hard materials
  • 1/4″ hexagon drive (Wera connecting series 4)

Supplied with:

  • 867/4 Z TORX® BO bits with bore hole, TX 25 x 70 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart