Bit-Check 6 Wood TX HF 1, 6 pieces

Article no.: 05056470001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05056470001
EAN / GTIN 4013288226181
Manufacturer number 05056470001
L-Number L60020 5009

Description

Description:

  • Bit set, particularly suitable for woodworking.
  • With their special geometry and as per the specification Acument Intellectual Properties, the 867/4 TORX® HF bits hold TORX® screws securely on the tool! This is particularly helpful in hard-to-reach work areas where the second hand cannot be used to hold the screw.
  • They are also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws.
  • With ″Take it easy″ tool finder: colour coding by size.
  • The Bit-Check allows a quick overview of the available tools.
  • Unused bits are simply put back in the holder and will not be lost.
  • Easy transport e.
  • g.
  • in your shirt pocket.
  • The Bit-Check can be set up at the work place, which allows for quick access of the tools.

Advantage:

  • Particularly for wood applications
  • For TORX® socket screws
  • Holding function for TORX® screws
  • Also suitable for Würth ASSY screws as well as Altenloh SPAX T-STAR plus screws
  • 50 mm-long bits

Supplied with:

  • Bit-Check 6 Wood TX HF 1, 6 pieces; 6x 867/4 TORX® HF Bits with holding function: 2x TX 20x50 mm, 2x TX 25x50 mm, TX 30x50 mm, TX 40x50 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart