Kraftform Kompakt 838 RA-R M Imperial Set 1, 15 pieces

Article no.: 05051066001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05051066001
EAN / GTIN 4013288229823
Manufacturer number 05051066001
L-Number L60020 5198
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 15-piece ratchet screwdriver set.
  • Bitholding screwdriver with intuitive ratchet functionality.
  • The ratchet mechanism with fine toothing integrated in the handle (36 teeth/return angle 10°) eases and accelerates screwdriving without having to reposition the tool.
  • Spinning the tool is also possible, the ratchet mechanism completely embedded in the handle ensures very handy and comfortable work.
  • Ergonomic switching to clockwise/counterclockwise or position 0.
  • Kraftform Plus handle for comfortable ergonomic screwdriving, avoiding blisters and calluses.
  • Magnetic bitholding screwdriver for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.3. and E 6.3. (ISO 1173).
  • The Rapidaptor quick-release chuck allows lightning-fast bit changes without any extra tools.
  • The strong permanent magnet holds the bits firmly.
  • 14 tough bits for universal use (Phillips-head Phillips, TORX®, slotted
  • hexagonal socket und square head), 89 mm length
  • chemically nickel-plated.

Advantage:

  • Bitholding screwdriver with Rapidaptor quick-release chuck for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 and Wera series 1 and 4
  • Ratchet mechanism integrated in the handle
  • The integrated ratchet with fine toothing ensures fast and safe working
  • High working speed: The ratchet mechanism allows to ″spin″ when screwdriving
  • Ergonomic intuitive switching to clockwise/counterclockwise or position 0

Supplied with:

  • Kraftform Kompakt 838 RA-R M Imperial Set 1, 15 pieces
  • 1x 838 RA-R M Bitholding screwdriver with ratchet functionality, 1/4″: 1/4″ x 123.5 mm
  • 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm
  • 4x 867/4 Z TORX® bits: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm
  • 3x 840/4 Z bits: 1/8″x89 mm, 5/32″x89 mm, 3/16″x89 mm
  • 1x 800/4 Z bits: 1 x 5.5 x 89 mm
  • 3x 868/4 Square-Plus bits: # 1x89 mm, # 2x89 mm, # 3x89 mm
  • 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart