• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Kraftform Kompakt 838 RA S Imperial Set 1, 14 pieces

Article no.: 05051065001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05051065001
EAN / GTIN 4013288229816
Manufacturer number 05051065001
L-Number L60020 5197
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 14-piece ratchet screwdriver set.
  • Bitholding screwdriver with intuitive ratchet functionality.
  • Turning the tool speeds up work.
  • The ratchet mechanism completely embedded in the handle ensures very handy and effortless work.
  • Ergonomic switching to clockwise/counterclockwise or position 0.
  • Kraftform Plus handle for ergonomic screwdriving, avoiding blisters and calluses.
  • Magnetic bitholding screwdriver for bits with 1/4″ external hexagon drive.
  • 13 tough bits for universal use (Phillips-head Phillips and Pozidriv, TORX®, hexagonal socket and slotted), 50 mm length
  • chemically nickel-plated, some with ″Take it easy″ Tool finder: With size stamping and colour coding by output to help you find the required bit easily.

Advantage:

  • Extremely small bitholding screwdriver for bits with 1/4″ external hexagon drive
  • Ratchet mechanism integrated in the handle
  • The integrated ratchet with fine toothing ensures fast and safe working
  • High working speed: The ratchet mechanism allows to ″spin″ when screwdriving
  • Ergonomic intuitive switching to clockwise/counterclockwise or position 0

Supplied with:

  • Kraftform Kompakt 838 RA S Imperial Set 1, 14 pieces
  • 1x 838 RA S Bitholding screwdriver with ratchet functionality, 1/4″: 1/4″ x 102 mm
  • 2x 851/4 BTZ bits: PH 1x50 mm, PH 2x50 mm
  • 4x 867/4 BTZ TORX® bits: TX 10x50 mm, TX 15x50 mm, TX 20x50 mm, TX 25x50 mm
  • 4x 840/4 Z bits: 9/64″x50 mm, 5/32″x50 mm, 3/16″x50 mm, 7/32″x50 mm
  • 1x 800/4 BTZ bits: 0.8 x 5.5 x 50 mm
  • 2x 868/4 Square-Plus bits: # 1x50 mm, # 2x50 mm
  • 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart