Kraftform Kompakt 20 with pouch, 7 pieces

Article no.: 05051021001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 05051021001
EAN / GTIN 4013288098917
Manufacturer number 05051021001
L-Number L60020 1690
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Wera compact tools enable both manual as well as power tool operations at the same time.
  • The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible.
  • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.3. and E 6.3. (ISO 1173) and Wera connecting series 1 and 4.
  • Comes with an adaptor, bayonet and Rapidaptor technology.
  • Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving.
  • Integrated magazine for bit storage.
  • In this way, the set replaces a 6-piece screwdriver set and reduces the equipment required to a minimum.
  • The telescopic bayonet bladewhich can be lowered into the handletogether with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted.
  • The blade can be extended by simply actuating the locking sleeve.
  • The bayonet holder can then be used as a fully-fledged screwdriver.
  • The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position.
  • Includes practical belt pouch.

Advantage:

  • Kraftform holder with bayonet blade and Rapidaptor quick-release chuck
  • Kraftform handle with anti-roll feature, multi-component and integrated magazine
  • Tough viscous bits for universal use
  • In robust pouch
  • Retractable bayonet blade

Supplied with:

  • Kraftform Kompakt 20 with pouch, 7 pieces
  • 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4″ x 100 mm
  • 2x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm
  • 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm
  • 2x 800/1 Z bits: 1x5.5x25 mm, 1.2x6.5x25 mm
  • 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart