Tool-Check PLUS Imperial 1, 39 pieces

Article no.: 05049060001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05049060001
EAN / GTIN 4013288234919
Manufacturer number 05049060001
L-Number L60020 104707
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 39-piece set.
  • Very compact tool set for manual and machine use.
  • The green locking elements of the Tool-Check secure the tools during transport.
  • Includes one 1/4″ bit ratchet in drop-forged solid steel design.
  • Fine toothing mechanism (60 teeth) for a small return angle of 6° for precise working.
  • Easy clockwise/counterclockwise switching.
  • Ergonomically shaped ratchet head and lever.
  • 1/4″ sockets can also be used with the Wera 870/1 adapter (1/4″ external hexagon to 1/4″ external square head) included in the set.
  • 7 Zyklop sockets (1/4″, imperial sizes) for manual and machine-operated tools
  • with ball stop groove.
  • Knurling at the rear end for manageability during manual screwdriving.
  • With Take it easy tool finder: colour coding by sizefor quick and easy identification of the required tool.
  • Made of matt chrome-plated chrome-vanadium.
  • 28 bits, BTZ design with BiTorsion zone (prevents the bit from breaking prematurely) and Take it easy tool finder: colour coding by profile and size stamping, tough design (Z) for universal use, Phillips, TORX®, TORX® BO, slotted and square head for universal use.
  • In the very compact, functional Tool-Check.

Advantage:

  • Very compact 39-piece tool set for manual and machine use
  • Perfect for a wide variety of screw connections with Zyklop Mini with 1/4″ bit mounting, bitholding screwdriver or bit holder
  • Green locking components to secure the tools
  • Ideal for mobile use
  • 1/4″ bit ratchet, Kraftform bitholding screwdriver, BiTorsion bits (BTZ), Rapidaptor bit holder, adapter and 1/4″ sockets (imperial sizes)

Supplied with:

  • Tool-Check PLUS Imperial 1, 39 pieces
  • 1x 8001 A Bit Ratchet ¼″: 1/4″ x 87 mm
  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4″ x 50 mm
  • 1x 813 Bitholding screwdriver: 1/4″ x 78 mm
  • 1x 870/1 Adaptor: 1/4″ x 25 mm
  • 6x 851/1 BTZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm
  • 6x 867/1 BTZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm
  • 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm
  • 1x 800/1 BTZ bits: 1 x 5.5 x 25 mm
  • 5x 840/1 Z bits: 3/32″x25 mm, 1/8″x25 mm, 5/32″x25 mm, 3/16″x25 mm, 1/4″x25 mm
  • 5x 868/1 Z Square-Plus bits: # 1x25 mm, 3x # 2x25 mm, # 3x25 mm
  • 7x 8790 HMA Zyklop 1/4″ socket: 3/16″x23 mm, 1/4″x23 mm, 5/16″x23 mm, 11/32″x23 mm, 3/8″x23 mm, 7/16″x23 mm, 1/2″x23 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart